Precision / Spindle bearing SNR 7005.HV.DB.J74, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm

SNR - Precision ball bearings - 7005.HV.DB.J74

See technical information

References

SNR:7005.HV.DB.J74
Rubix:394A4468
EAN:3413520216993
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter47 mm
Width12 mm
See all Specifications

Product details : SNR 7005HVDBJ74 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter25 mm
Outer diameter47 mm
Width12 mm
Sealingopen
Seriesmto7000
Cagesteel
£ 209.04 excl. VAT
/ Each
£ 250.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories