Spindle bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 10 mm |
Logistic Weight | 38,27 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 10 mm |
Series | B70..-C-2RSD-T-P4S |
Material | Steel |
Cage | Plastic |
Basic static load, radial - C0r | 3500 N |
Basic dynamic load, radial - Cr | 8600 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days