Precision / Spindle bearing FAG B7015-E-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Spindle bearing
See technical informationReferences
FAG:B7015-E-2RSD-T-P4S-UL
Rubix:274A7235
Manufacturer :0385169500000
EAN:4026677081247

Product details : FAG B7015-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Series | b70..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 49500 N |
Show UNSPSC/ECL@SS
£ 283.54 excl. VAT
/ Each
£ 340.25 incl. VAT
- Delivery usually within ( 7 ) days
