Angular contact ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Logistic Weight | 1198 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Series | HS70..-E-T-P4S |
Material | Steel |
Cage | Plastic |
Basic static load, radial - C0r | 25000 N |
Basic dynamic load, radial - Cr | 34000 N |
Sealing | Open |
Usually arrives within 14 working days