Precision / Spindle bearing FAG B7011-C-2RSD-T-P4S-UM, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Spindle bearing
See technical informationReferences
FAG:B7011-C-2RSD-T-P4S-UM
Rubix:238A2487
Manufacturer :0219381800000
EAN:4026677622853

Product details : FAG B7011-C-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 371,71 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 22100 N |
| Basic dynamic load, radial - Cr | 38500 N |
Show UNSPSC/ECL@SS
£ 218.62 excl. VAT
/ Each
£ 262.34 incl. VAT
- Delivery usually within ( 7 ) days
