Super-precision Angular Contact Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistic Weight | 89 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Series | 71906 |
Material | Bearing steel |
Precision | P4 |
Basic static load, radial - C0r | 9230 N |
Basic dynamic load, radial - Cr | 9230 N |
Sealing | Open |
Usually arrives within 14 working days