Precision / Spindle bearing FAG B7024-C-2RSD-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Spindle bearing
See technical informationReferences
FAG:B7024-C-2RSD-T-P4S-UL
Rubix:238A2736
Manufacturer :0385531390000
EAN:4026677433749

Product details : FAG B7024-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 2080 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 82000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 673.94 excl. VAT
/ Each
£ 808.73 incl. VAT
- Delivery usually within ( 7 ) days
