Precision / Spindle bearing SNR 71913.HV.DBJ84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71913.HV.DBJ84
Rubix:394A5092
EAN:3413520335489



Product details : SNR 71913HVDBJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 457.01 excl. VAT
/ Each
£ 548.41 incl. VAT
- Usually arrives within 14 working days
