Precision / Spindle bearing FAG HCS71908-C-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Angular contact ball bearing
See technical informationSee documentsReferences
FAG:HCS71908-C-T-P4S-UL
Rubix:238A4322
Manufacturer :0191807050000
EAN:4012801483643

Documents
Product details : FAG HCS71908-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | open |
| Series | hcs719..-c-t-p4s |
| Material | steel |
| Basic static load, radial - C0r | 3000 N |
| Basic dynamic load, radial - Cr | 6800 N |
Show UNSPSC/ECL@SS
£ 298.12 excl. VAT
/ Each
£ 357.74 incl. VAT
- Delivery usually within ( 7 ) days
