Precision / Spindle bearing SNR CH7010CVUJ74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Spindle bearings CH
See technical informationReferences
SNR:CH7010CVUJ74
Rubix:394A5546
EAN:3413520554729



Product details : SNR CH7010CVUJ74 PRECISION BALL BEARINGS
Single-row angular contact ball bearing, cage made of hard fabric, outer ring guided, light preload, precision P4S, rings made of steel, ceramic balls, hybrid, contact angle 15°, single universal bearing
Technical specifications
Attributes
| Logistic Weight | 238 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 21900 N |
| Basic dynamic load, radial - Cr | 26000 N |
Show UNSPSC/ECL@SS
£ 310.40 excl. VAT
/ Each
£ 372.48 incl. VAT
- Usually arrives within 14 working days
