Precision / Spindle bearing SNR ML7003CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Spindle bearings ML
See technical informationReferences
SNR:ML7003CVDUJ84S
Rubix:394A5701
EAN:3413520579944

Product details : SNR ML7003CVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, bearing for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x20 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mtoml7000 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 228.18 excl. VAT
/ Each
£ 273.82 incl. VAT
- Usually arrives within 14 working days
