Precision / Spindle bearing SNR MLECH7009HVDUJ74S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Spindle bearings MLECH
See technical informationReferences
SNR:MLECH7009HVDUJ74S
Rubix:394A6235
EAN:3413520622541

Product details : SNR MLECH7009HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, ceramic balls, bearings for high speeds, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x32 mm |
|---|---|
| Logistic Weight | 504 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtomlech7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 619.10 excl. VAT
/ Each
£ 742.92 incl. VAT
- Usually arrives within 14 working days
