Super-precision Angular Contact Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x62x62 mm |
---|---|
Logistic Weight | 150 g |
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 14 mm |
Series | 7007 |
Material | bearing steel |
Basic static load, radial - C0r | 9000 N |
Basic dynamic load, radial - Cr | 14800 N |
Sealing | open |
Usually arrives within 14 working days