Precision / Spindle bearing Timken 2MM9113WICRSUL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Spindle bearings
See technical informationReferences
Timken:2MM9113WICRSUL
Rubix:397A3682
EAN:0087796016279

Product details : TIMKEN 2MM9113WICRSUL SPINDLE BALL BEARING
Spindle bearings Fafnir
Spindle bearings Fafnir
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | 9100wi |
| Material | steel |
| Cage | phenolic resin |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 32600 N |
| Basic dynamic load, radial - Cr | 39800 N |
Show UNSPSC/ECL@SS
£ 256.48 excl. VAT
/ Each
£ 307.78 incl. VAT
- Delivery usually within ( 7 ) days
