Precision / Spindle bearing FAG HCS7011-E-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7011-E-T-P4S-UL
Rubix:238A2132
Manufacturer :0384659300000
EAN:4012801616294

Product details : FAG HCS7011-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 386 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 10400 N |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 412.27 excl. VAT
/ Each
£ 494.72 incl. VAT
- Usually arrives within 14 working days
