Precision / Spindle bearing FAG B71913-E-2RSD-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Spindle bearing
See technical informationReferences
FAG:B71913-E-2RSD-T-P4S-UL
Rubix:238A2652
Manufacturer :0191542240000
EAN:4026677555748

Product details : FAG B71913-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 198,04 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 23700 N |
Show UNSPSC/ECL@SS
£ 265.05 excl. VAT
/ Each
£ 318.06 incl. VAT
- Delivery usually within ( 7 ) days
