References
Gedore:1.1406140KS
Rubix:183A4779
Manufacturer :1546821
EAN:4036976118391



Product details : GEDORE SPIND17MMM14X1.5,140 1.1406140KS
- KS = ball end, interchangeable
Spindle 17 mm, M14x1.5, 140 mm, with ball tip KS = ball tip, exchangeable * Pull spindle
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Type | gedore spind17mmm14x1.5,140 1.1406140ks |
Show UNSPSC/ECL@SS
£ 28.14 excl. VAT
/ Each
£ 33.77 incl. VAT
- Delivery usually within ( 22 ) days
