Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Extractors - Accessory/Spare parts
GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
Spindle
References
gedore:
1.2606280KS
rubix:
272A0240
manufacturer :
1546910
ean:
4036976119923
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 1546910 SPINDLE 27 MM G 3/4 280 MM WITH BALL TIP
- KS = ball end, interchangeable
Spindle 27 mm, G 3/4", 280 mm, with ball tip KS = ball tip, exchangeable * Pull spindle
Technical specifications
Attributes
Logistic Weight
1300
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.13
excl. VAT
/
Each
£
78.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
GEDORE SPIND17MMM14X1.5,140 1.1406140KS
SYKESPIC 180000V2 1800 SERIES 12T HYDRAULIC RAM
FACOM EXPANSION PULLER U.49P9
FACOM JACK U.66A
FACOM EXPANSION PULLER U.49P7
FACOM EXPANSION PULLER U.49P3
GEDORE M14X1.5PULLERSPINDLE 1.1406155
FACOM EXPANSION PULLER U.49P4
FACOM ADAPT EXPAN PUL U.49BR1
FACOM EXPANSION PULLER U.49P8
SYKESPIC 15292900 LEG
FACOM 18-22.5MM EXP PULLER U.49P5
FACOM EXPANSION PULLER U.49P1
GEDORE PULLER SPINDLE 210MM 1.2106210
FACOM EXPANSION PULLER U.49P6