FACOM JACK U.66A


Mechanical Screw

References
facom:U.66A
rubix:1239653
ean:3148510710006
brand logo
brand logo
Technical specifications
TypeMechanical Screw
See all Specifications

Product details : FACOM JACK U.66A


Strengths

Stroke of the plunger: 15 mm. Maximum load of the safety pin: 550 N.m. Supplied with 3 spare safety pins U.66A03J3. Ø of plunger: 80 mm ; Ø bore: 47 mm. Length: 500 mm ; height of head: 105 mm. Tensile force: 120 tons ; 1,200 kN. 6-screw of 36 mm.Weight: 8,800 kg.

Technical specifications


Attributes
Logistic Weight9420 g
Packaged dimensions (D x W x H)375x165x155 mm
Package weight9540 g
TypeMechanical Screw
Show UNSPSC/ECL@SS
£ 1,287.60 excl. VAT
/ Each
£ 1,545.12 incl. VAT
  • Usually arrives within 14 working days