References
Pferd Tools:GSB 201463 A 240
Rubix:228A7883
Manufacturer :42214124
EAN:4007220148761

Product details : PFERD 42214124 SPIRABAND GSB201463 20 X 14 X 63MM A240 PACK 100
For universal applications from coarse to fine grinding.
Technical specifications
Attributes
| Width | 20 mm |
|---|---|
| Length | 63 mm |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 265.81 excl. VAT
/ Each
£ 318.97 incl. VAT
- Usually arrives within 14 working days
