NORTON 66261129113 CARTRIDGE ROLL 10X38X3MM R265 P80 PACK 50


BDX -Specialities Spirapoints

References
norton:66261129113
rubix:271A8957
brand logo
brand logo
Technical specifications
Length10 mm
Width3 mm
See all Specifications

Product details : NORTON 66261129113 CARTRIDGE ROLL 10X38X3MM R265 P80 PACK 50


The good choice for difficult-to-grind materials that require an economical option or multi-purpose applications on metals and other materials. Used on inside surfaces and corners where other abrasive shapes cannot reach and dressing fillet weld seams on metal structures. Ideal for flash removal, polishing, or removing machine tool marks, and edge breaking.

Strengths

A good choice for hard-to-grind materials that require an economical option or for multi-purpose applications

Resin bond system ensures edge adhesion

Aluminium oxide abrasive provides a good cut rate and good product life

Runs cooler and more efficiently; ideal for grinding exotic alloys

Applications

Sanding

Technical specifications


Attributes
Length10 mm
Width3 mm
Grain80
Show UNSPSC/ECL@SS
£ 82.50 excl. VAT
/ Each
£ 99.00 incl. VAT
  • Usually arrives within 14 working days