Spiral Plastic Tubing
Inner diameter | 6.2 mm |
---|---|
Outer diameter | 7.8 mm |
Length | 15 m |
Logistics dimensions (L x W x H) | 720x90x90 mm |
---|---|
Logistic Weight | 463 g |
Inner diameter | 6.2 mm |
Outer diameter | 7.8 mm |
Length | 15 m |
Colour | Blue |
Min. temperature | -30 °C |
Max. temperature | 80 °C |
Min. service pressure | -0.95 bar |
Max. service pressure | 21.2 bar |
Delivery usually within ( 2 ) days