WAGO 2273-202 2 X COMPACT PUSH WIRE CONNECTORS (BOX 10 (H)5.8 MM X (W)
Splicing Connector
See technical informationSee documentsReferences
Wago:2273-202
Rubix:234A6668

Documents
Product details : WAGO 2273-202 2 X COMPACT PUSH WIRE CONNECTORS (BOX 10 (H)5.8 MM X (W)
2 X Compact Push Wire Connectors (BOx 10 (H)5.8 mm x (W)10 mm x (D)16.7 mm
Technical specifications
Attributes
| Type | splicing connector |
|---|---|
| Model | 2273 |
| Material | copper (connectable conductor);aluminium (connectable conductor) |
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
- Delivery usually within ( 3 ) days