• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. PARWELD 692050 HAMMER ON LUG 50/70MM

PARWELD 692050 HAMMER ON LUG 50/70MM

Cable Lug

See technical informationSee documents

References

Parweld:692050
Rubix:092249
brand logo
brand logo

Technical specifications

Typecable lug
See all Specifications

Documents

Product details : PARWELD 692050 HAMMER ON LUG 50/70MM


Technical specifications


Attributes
Typecable lug
Model692050
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

PHILEX 70514RE UTP UNSHIELDED PATCH LEAD BEIGE 1 0M (L)1 MENGEX ACCESSORIES 611007 INS TERM FORK RED 1.5MM IF1.5M5 5 PACK OF 100NIGLON ETTB8 EARTH BAR (L)88 MM X (W)19 MM X (D)14 MM630504 CT10M8 COPPER LUGS 8MM HOLE 10.0MM CABLE (SOLD IN 1S)ENGEX ACCESSORIES 613003 IR6M6 6X6MM INS. TERM RING YELLOW PACK OF 100MARLANVIL 001 65 X 35 PLASTIC ENCLOSURE ROUND (DIA)65 MM X (D)35 MMENGEX ACCESSORIES 611025 ISO1.54 INS. TERM FEMALE RED PACK OF 100TAMLEX TGBO66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1F4P (FIRST FOR PERFORMANCE) F4PNC10/3W 10A 3 PIN CONNECTOR WHITE (L)10TAMLEX CPP04/D PLATE PIERCED FOR 1X2G CUT OUT (L)194 MM X (W)85 MM X (LEGRAND 037664 STARFIX FERRULE 1.5MM2FILOFORM SEALS CMO+C BS6910 JOINT C/W EARTH BOND+CONNECTOR (L)200 MM XNIGLON LRS5G 1.5IN LOCKRINGS ZINCREMORA ELECTRICAL NO.14 PVC/SWA CLEAT MAX CABLE SIZE 35.5MM (L)64 MM XWAGO 773-106 6 WAY PUSH WIRE CONNECTOR (BOX 50) (H)13.1 MM X (W)18.8 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap