References
SNR:SC.217.DS
Rubix:205A7595
EAN:3413520644444

Documents
Product details : SNR SC217DS PLUMMER BLOCK ACCESSORIES
Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication.
Technical specifications
Attributes
| Type | split bearing housing |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 95 mm |
| Width | 90 mm |
| Series | sc200ds |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 3 ) days
