Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G12X18X3-C RADIAL ROTARY SHAFT SEAL
INA G12X18X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G12X18X3-C
rubix:
274A7502
manufacturer :
0848462240000
ean:
4054364710460
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G12X18X3-C RADIAL ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
0,9
g
Type
Sealing Ring
Outer diameter
18
mm
Width
3
mm
Series
G
Material
NBR Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.18
excl. VAT
/
Each
£
2.62
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
INA DRS75185 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
SKF V RING HSNG SEAL X2 TSN 217 A
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
NSK HOUSING LIP-SEAL DH532
SKF END COVER ECW 204
NSK V516-KIT+J V516-KIT+FS HOUSING SEAL
SKF SEAL KIT TSO 520
SKF HOUSNG LABRYNTH SEAL TSN 507 S
SKF HOUSING SEAL TFL516
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L
FAG STR S153401-1-16X12-F2 PLUMMER BLOCK FELT 396992260000
FAG ETS620 LABYRINTH SEALING RING
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL
FAG EDH610 SEALING RING
FAG NDK56 BEARING HOUSINGCOVER 823272620000