References
SNR:SNC228-528
Rubix:104A0397
EAN:3413520648121




Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
Documents
Product details : SNR SNC228-528 PLUMMER BLOCK
Split plummer block for bearings with cylindrical bore, for grease lubrication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 542x240x453 mm |
|---|---|
| Logistic Weight | 48000 g |
| Inner diameter | 140 mm |
| Fixation centre-to-centre distance | 420 mm |
| Shaft Height | 150 mm |
| Material | cast iron |
| Height | 302 mm |
| Length | 500 mm |
| Number of holes | 2 |
| Outer diameter | 250 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 366.05 excl. VAT
/ Each
£ 439.26 incl. VAT
- Delivery usually within ( 3 ) days