References
SKF:SNL 3040
Rubix:104A2523
Manufacturer :166415
EAN:7316571861227


Technical specifications
| Inner diameter | 201.4 mm |
|---|---|
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 190 mm |
Product details : SKF PLUMMER BLOCK SNL 3040
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 97600 g |
|---|---|
| Inner diameter | 201.4 mm |
| Fixation centre-to-centre distance | 480 mm |
| Shaft Height | 190 mm |
| Material | cast iron |
| Height | 375 mm |
| Length | 560 mm |
| Sealing | ohne |
| Number of holes | 4 |
| Outer diameter | 310 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 2,148.79 excl. VAT
/ Each
£ 2,578.55 incl. VAT
- Usually arrives within 14 working days