Split Plummer Block
Inner diameter | 25 mm |
---|---|
Shaft Height | 40 mm |
Logistics dimensions (L x W x H) | 190x80x90 mm |
---|---|
Logistic Weight | 1650 g |
Inner diameter | 25 mm |
Shaft Height | 40 mm |
Fixation centre-to-centre distance | 130 mm |
Series | SNC200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 74 mm |
Usually arrives within 14 working days