Bearing Housing
Inner diameter | 190 mm |
---|---|
Shaft Height | 150 mm |
Inner diameter | 190 mm |
---|---|
Shaft Height | 150 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 380 mm |
Height | 290 mm |
Length | 445 mm |
Series | SNT |
Number of holes | 2 |
Outer diameter | 190 mm |
Width | 130 mm |
Usually arrives within 14 working days