GEDORE SPRING CLAMP D 13MM

Spring Clamp

See technical information

References

Gedore:1500 H 2-13
Rubix:80049505
Manufacturer :5803760
EAN:4010886580370
995GT 3

Technical specifications

Typespring clamp
See all Specifications

Product details : GEDORE SPRING CLAMP D 13MM


Spring clamp d 13 mm Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated

Technical specifications


Attributes
Typespring clamp
Number of elements1
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
  • Delivery usually within ( 22 ) days