FACOM JET.WA5-1 WORKTOP EXTENSION FOR CANS & PAPER HOLDER
Worktop Extension
See technical informationSee documentsReferences
Facom:JET.WA5-1
Rubix:395A5158
EAN:3662424107535

Documents
Product details : FACOM JET.WA5-1 WORKTOP EXTENSION FOR CANS & PAPER HOLDER
- Extension of worktop incorporating a bottle holder and a paper roll holder:
- - Paper roll holder. Supplied without paper.
- - Bottle holder: allows you to store several bottles, aerosols, etc. Can also be used to store screws, small parts, etc.
- - The extension can be easily and quickly attached to the worktop.
- - Steel - High quality powder coated finish.
- JET compatible (2021 series).
Strengths
•Easy and fast installation on the worktop
Steel - Powder coating High quality
Compatible with JET (series 2021)
Steel - Powder coating High quality
Compatible with JET (series 2021)
Technical specifications
Attributes
| Type | worktop extension |
|---|---|
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 136.33 excl. VAT
/ Each
£ 163.60 incl. VAT
- Delivery usually within ( 14 ) days
