Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 24 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 24 |
ISO code | 06B-2 |
Pilot bore diameter | 12 mm |
Hub diameter | 61 mm |
Pitch diameter | 72.97 mm |
Outer diameter | 77 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 30 mm |
Crown circle diameter | 77 mm |
Usually arrives within 14 working days