CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 21 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/8S-21T-PB-FEN
Rubix:406A0028
Manufacturer :027A0121
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth21
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 21 TEETH


Sprocket 06B-1 Z=21 pilot bored 12mm

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth21
ISO code06b-1
Materialc45 steel
Pilot bore diameter12 mm
Hub diameter48 mm
Pitch diameter63.91 mm
Outer diameter68 mm
Weight0.435 kg
Total width5.3 mm
Crown circle diameter68 mm
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Delivery usually within ( 2 ) days