Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 32 |
Chain pitch | 25.4 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 32 |
ISO code | 16B-2 |
Pilot bore diameter | 25 mm |
Hub diameter | 140 mm |
Pitch diameter | 259.13 mm |
Outer diameter | 270 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 70 mm |
Crown circle diameter | 270 mm |
Usually arrives within 14 working days