MECALINE 876674 P28B1027 14SR27 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P28B1027
Rubix:254A7379
EAN:3660338302503


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
Documents
Product details : MECALINE 876674 P28B1027 14SR27 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B1 - 27 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 27 |
| ISO code | 28b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 382.88 mm |
| Outer diameter | 401 mm |
| Total width | 75 mm |
| Crown circle diameter | 401 mm |
Show UNSPSC/ECL@SS
£ 139.17 excl. VAT
/ Each
£ 167.00 incl. VAT
- Usually arrives within 14 working days