Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 24 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 24 |
ISO code | 12B-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 145.94 mm |
Outer diameter | 153.9 mm |
Material | C45 Steel |
Total width | 45 mm |
Usually arrives within 14 working days