Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ987 SPZ Wrapped Wedge Belt
MECALINE SPZ987 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ987
rubix:
45035769
manufacturer :
857837
ean:
3660338130861
Technical specifications
Profile
spz
Pitch length
987
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ987 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
987
mm
Upper width
9.7
mm
Height
8
mm
Interior length
950
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA1357 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V2120 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 25826002
MECALINE SPA1060 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V1400 SUPERHC
GATES 9626-62060 SPB2060 DELTA NARROW
GATES 9625-61232 SPA1232 DELTA NARROW
MECALINE SPZ662 SPZ Wrapped Wedge Belt
GATES SPA1332MN SUPERHC MN SPA1332MC TOOTHED BELT
OPTIBELT SPZ 1000 1772626
GATES 9624-62800 SPZ2800 DELTA NARROW
MECALINE SPA757 WRAPPED WEDGE BELT 2.0
GATES 9625-64500 SPA4500 DELTA NARROW
GATES SUPER HC VBELT SPZ1487 SUPERHC
GATES SUPER HC VBELT SPA1082 SUPERHC