Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ587 SPZ Wrapped Wedge Belt
MECALINE SPZ587 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ587
rubix:
45035709
manufacturer :
857808
ean:
3660338130571
Technical specifications
Profile
SPZ
Pitch length
587
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ587 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
587
mm
Upper width
9.7
mm
Height
8
mm
Interior length
550
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1340 SPZ Wrapped Wedge Belt
OPTIBELT 3V 1000 RP 1654259
OPTIBELT OPTI REDPOWER BELT SPA 27326002
GATES WEDGEBELTSPBMCOG SPB2120MN SUPERHC MN
MECALINE SPA1400 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1180 1584206
GATES SPZ2037ESHC SUPER HC BELT
GATES 9625-64500 SPA4500 DELTA NARROW
GATES 9626-64500 SPB4500 DELTA NARROW
OPTIBELT SPZ 1212 1735092
GATES SUPER HC VBELT SPC6300 SUPERHC
GATES 9190-02120 SPBP2120 PREDATOR
GATES PREDATOR BELT SPBP2800
OPTIBELT SPA 3550 1651919
GATES WEDGEBELT 5V ENV 5V950 SUPERHC