Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1340 SPZ Wrapped Wedge Belt
MECALINE SPZ1340 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1340E
rubix:
45035595
ean:
3660338343476
Technical specifications
Profile
SPZ
Pitch length
1340
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1340 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1340
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPZ 11377700 WEDGEBELT SPZ ENV SPZ1137E
OPTIBELT WEDGEBELTSPAENV SPA 19077700
GATES SPZ730MN SUPERHC MN SPZ730MC WEDGE BELT
OPTIBELT SPB 2430 1536524
GATES PREDATOR BELT SPBP6300
MECALINE SPB1280 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPC VEEBELT SPC4000/4 POWERBAND
MECALINE SPZ687 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELT SPB ENV SPB2450E
OPTIBELT SPZ 7627700 WEDGEBELT SPZ ENV SPZ762E
OPTIBELT SPZ 1450 1541719
OPTIBELT 5V 3550 1536161
OPTIBELT SPB 4370 1640571
GATES WEDGEBELT 5V ENV 5V2650 SUPERHC
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E