Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1237
rubix:
45035580
manufacturer :
857857
ean:
3660338131066
Technical specifications
Profile
spz
Pitch length
1237
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1237 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1237
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1200
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.04
excl. VAT
/
Each
£
12.05
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA2332 WRAPPED WEDGE BELT 2.0
GATES 9625-62482 SPA2482 DELTA NARROW
MECALINE SPA800 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPB4000 SUPERHC
GATES PREDATOR BELT SPCP5000
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
GATES ISO WEDGE BELT SPA3000E
GATES 9625-61272 SPA1272 DELTA NARROW
OPTIBELT WEDGEBELT SPZ ENV SPZ2500E
MECALINE SPB4500 SPB Wrapped Wedge Belt
GATES 9339-02400 SUPER HC SPB2400
GATES 2ROW SPB VEEBELT SPB2650/2 POWERBAND
GATES SUPER HC VBELT SPA2207 SUPERHC
GATES WEDGEBELT 5V ENV 5V3150 SUPERHC
MECALINE SPZ1200 SPZ Wrapped Wedge Belt