References
Superseded Ref:857782
Mecaline:SPB6300E - 889502
Rubix:243A4399
Manufacturer :889502
EAN:3660338420559

Documents
Product details : MECALINE SPB6300 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 6300 mm |
| Interior length | 6240 mm |
| Outer length | 6322 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- In stock: Next day delivery
