Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ710 SPZ Wrapped Wedge Belt
MECALINE SPZ710 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ710
rubix:
45035722
manufacturer :
857815
ean:
3660338130649
Technical specifications
Profile
SPZ
Pitch length
710
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ710 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
710
mm
Upper width
9.7
mm
Height
8
mm
Interior length
673
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.27
excl. VAT
/
Each
£
8.72
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9625-60932 SPA932 DELTA NARROW
OPTIBELT SPB 2580 1630288
GATES PREDATOR BELT SPBP3550
OPTIBELT SPB 2180 1558466
OPTIBELT WEDGEBELTSPZENV SPZ 12027700
GATES SUPER HC VBELT SPA2430 SUPERHC
GATES 9626-65600 SPB5600 DELTA NARROW
OPTIBELT SPA 900 1728008
OPTIBELT OPTI REDPOWER BELT SPC 71006002
GATES 9331-01812 SPZ1812 SUPERHC
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
GATES 9626-64870 SPB4870 DELTA NARROW
GATES SPZ1650MN SUPERHC MN SPZ1650MC WEDGE BELT SPZ SECTION
OPTIBELT OPTI REDPOWER BELT SPZ 12626002
GATES 2ROW SPB VEEBELT SPB3550/2 POWERBAND