OPTIBELT OPTI REDPOWER BELT SPZ 12626002

RED POWER 3 High-Performance V-Belt

See technical information

References

Optibelt:SPZ 1262 RP
Rubix:106A1420
Manufacturer :1752750
EAN:4014486080490
brand logo

Technical specifications

Profilespz
Upper width9.7 mm
Pitch length1262 mm
See all Specifications

Product details : OPTIBELT OPTI REDPOWER BELT SPZ 12626002


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Strengths

  • High strength polyester cord provides up to 50% more power than conventional v-belts
  • Maintenance-Free ensures trouble-free performance and reduces energy consumption
  • S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
  • Transverse fiber rubber strengthens the belt's core for improved durability and performance
  • 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
  • ISO 1813 Certified Anti-Static.
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)22x139x139 mm
    Logistic Weight93 g
    Profilespz
    Upper width9.7 mm
    Pitch length1262 mm
    Interior length1224 mm
    Outer length1275 mm
    Thickness8 mm
    £ 9.20 excl. VAT
    / Each
    £ 11.04 incl. VAT
    • In stock: Next day delivery