Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
MECALINE SPZ1077 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1077
rubix:
200A4453
manufacturer :
857845
ean:
3660338130946
Technical specifications
Profile
SPZ
Pitch length
1077
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1077 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1077
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1040
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.03
excl. VAT
/
Each
£
4.84
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
GATES 9333-02982 SPA2982 SUPERHC
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
GATES 9625-62580 SPA2580 DELTA NARROW
GATES 9626-61800 SPB1800 DELTA NARROW
MECALINE SPZ1000 WRAPPED WEDGE BELT 2.0
MECALINE SPA782 SPA Wrapped Wedge Belt
MECALINE SPB4250 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPC3150 SUPERHC
GATES PREDATOR BELT SPCP4500
MECALINE SPZ1140 WRAPPED WEDGE BELT 2.0
GATES 9625-60850 SPA850 DELTA NARROW
GATES 9624-61137 SPZ1137 DELTA NARROW
GATES PREDATOR BELT SPCP3550
GATES 9626-61400 SPB1400 DELTA NARROW