Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ812 SPZ Wrapped Wedge Belt
MECALINE SPZ812 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ812
rubix:
45035740
manufacturer :
857823
ean:
3660338130724
Technical specifications
Profile
SPZ
Pitch length
812
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ812 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
812
mm
Upper width
9.7
mm
Height
8
mm
Interior length
775
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.81
excl. VAT
/
Each
£
9.37
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPB3800 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1047 WRAPPED WEDGE BELT 2.0
GATES 9626-64250 SPB4250 DELTA NARROW
GATES 9189-00160 8VP1600 PREDATOR
OPTIBELT OPTI REDPOWER BELT SPA 26826002
GATES SUPER HC VBELT SPA3000 SUPERHC
OPTIBELT SPZ 825 1623801
MECALINE SPA2532 SPA Wrapped Wedge Belt
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
OPTIBELT SPC 9000 1606480
GATES 9336-31120 8V1120 SUPERHC
MECALINE SPB2060 SPB Wrapped Wedge Belt
OPTIBELT 5V 670 1673051
GATES 9625-61332 SPA1332 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 17076002