MECALINE SPZ2410 SPZ Wrapped Wedge Belt


SPZ Wedge Belts

References
mecaline:SPZ2410E
rubix:200A4426
manufacturer :SPZ2410
ean:3660338368851
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length2410 mm
See all Specifications

Product details : MECALINE SPZ2410 SPZ Wrapped Wedge Belt


Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPZ
Pitch length2410 mm
Upper width10 mm
Height8 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
  • Sold out