Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1900 SPB Wrapped Wedge Belt
MECALINE SPB1900 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1900
rubix:
45035430
manufacturer :
857732
ean:
3660338129834
Technical specifications
Profile
SPB
Pitch length
1900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1900 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1900
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1840
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.09
excl. VAT
/
Each
£
30.11
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPA1532 WRAPPED WEDGE BELT 2.0
MECALINE SPC7500 SPC Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 19377700
MECALINE SPZ987 SPZ Wrapped Wedge Belt
GATES 9625-63000 SPA3000 DELTA NARROW
GATES PREDATOR BELT SPBP4500
OPTIBELT SPZ 772 1546950
MECALINE SPC6700 WRAPPED WEDGE BELT 2.0
MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
MECALINE SPA1650 WRAPPED WEDGE BELT 2.0
GATES 9625-61300 SPA1300 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 13576002
GATES 9624-60962 SPZ962 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V1320 SUPERHC
GATES SUPER HC VBELT SPA907 SUPERHC