Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1987 SPZ Wrapped Wedge Belt
MECALINE SPZ1987 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1987
rubix:
45035667
manufacturer :
857898
ean:
3660338131479
Technical specifications
Profile
spz
Pitch length
1987
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1987 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1987
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1950
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.72
excl. VAT
/
Each
£
11.66
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9625-62060 SPA2060 DELTA NARROW
GATES 9626-61550 SPB1550 DELTA NARROW
GATES SUPER HC VBELT SPZ1387 SUPERHC
GATES 5ROW SPB VEEBELT SPB4500/5 POWERBAND
GATES 9626-62800 SPB2800 DELTA NARROW
MEGADYNE SPZ1800 SPZ1800
MECALINE SPZ1180 WRAPPED WEDGE BELT 2.0
MECALINE 889613 SPZ2019 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1150 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 957 1583347
OPTIBELT WEDGEBELTSPBENV SPB 26807700
MECALINE SPA1707 WRAPPED WEDGE BELT 2.0
GATES 9624-63150 SPZ3150 DELTA NARROW
GATES 9626-61700 SPB1700 DELTA NARROW
OPTIBELT SPB 4120 RP 1541052