References
Megadyne:SPZ1800
Rubix:245A2764

Product details : MEGADYNE SPZ1800 SPZ1800
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1800 mm |
| Interior length | 1763 mm |
| Outer length | 1813 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | oleostatic gold |
| Shape of teeth | wrapped (smooth, no teeth) |
| Material | sbr and/or cr blend - polyester cord - cotton/polyester fabric |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 56 mm |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days